
17in Low Gloss Black Wooden SlimLine Jacket Hanger w/ Brushed Chrome Hook, 25PK
Mfr # SL23217
Zoro # G516390081
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Includes
Flares to 1/2" depth at shoulder
Color
Low Gloss Black
Height
9.38 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL23217
Zoro #
G516390081
UPC #
-
Country of Origin
China
Dimensions
Depth
0.25 in
Height
9.38 in
Width
17 in
Details
Includes
Flares to 1/2" depth at shoulder
Color
Low Gloss Black
Material
Wood
Item
Hanger
Description
- 17" slim wooden jacket hanger
- Arms taper to 1⁄2" thick at shoulders
- Notched shoulders for securing straps
- Low gloss black finish with brushed chrome hook
- Coordinates with SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.