Shop NAHANCO
See all product information
Create Account
17in Low Gloss Black Wooden SlimLineSuit Hanger w/ Pant Bar, 50PK
- Mfr # SL70217WB50
- Zoro # G016390079
product price:Â
$
92.39
/pk of 50, $1.85/ea
Key Features
Width
17 in
Depth
0.25 in
Height
9.75 in
Color
Low Gloss Black
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL70217WB50
- Zoro #
- G016390079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Depth
- 0.25 in
- Height
- 9.75 in
Details
- Item
- Hanger
- Color
- Low Gloss Black
- Material
- Wood
Description
- 17" flat, slim, 1/4" thick wooden suit hanger with attached pant bar
- Low gloss black finish with brushed chrome hardware
- Notched shoulders for securing straps
- Coordinates with SlimLine Shirt/Dress Hangers and SlimLine Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.