Shop NAHANCO
See all product information
Create Account
17in Low Gloss Mahogany Wooden SlimLine Jacket Hanger w/ Gold Hook, 25PK
- Mfr # SL23317GH
- Zoro # G616390059
product price:
$
111.99
/pk of 25, $4.48/ea
Free Shipping & Returns
Key Features
Width
17 in
Depth
0.25 in
Height
9.38 in
Material
Wood
Color
Mahogany with Gold Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL23317GH
- Zoro #
- G616390059
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Depth
- 0.25 in
- Height
- 9.38 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Mahogany with Gold Hook
- Includes
- Flares to 1/2" depth at shoulder
Description
- 17" slim wooden jacket hanger
- Arms taper to 1⁄2" thick at shoulders
- Notched shoulders for securing straps
- Low gloss mahogany finish with gold hook
- Coordinates with SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.