17in Low Gloss Natural Wooden SlimLine Suit Hanger w/ Pant Bar, 50PK
- Mfr # SL70017WB50
- Zoro # G116390122
product price:Â
$
92.39
/pk of 50, $1.85/ea
Key Features
Width
17 in
Height
9.75 in
Material
Wood
Color
Low Gloss Natural
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL70017WB50
- Zoro #
- G116390122
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9.75 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Low Gloss Natural
Description
- NAHANCO Wooden SlimLine Hanger.
- 17" Low Gloss Natural Suit Hanger with bar
- Features a brushed chrome swivel hook
- Notched shoulders for hanging straps
- Pack of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.