
17in Natural Gloss Flat Wooden Suit Hanger w/ Stationary Pant Bar, 100PK
Mfr # 80-17
Zoro # G516390128
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
Key Features
Width
17 in
Material
Wood
Height
9.5 in
Depth
0.5 in
Color
Natural Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80-17
Zoro #
G516390128
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
9.5 in
Depth
0.5 in
Details
Item
Hanger
Material
Wood
Color
Natural Gloss
Description
- 17" wooden suit hanger in a natural gloss finish
- Stationary pant bar
- Chrome hook
- Flat, 1⁄2" thick hanger
- Keep garment sets together yet maximize your hanging space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.