Shop NAHANCO
See all product information
Create Account
14in Raw Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips and Gunmetal Hardware, 50PK
- Mfr # SL71514RC50GM
- Zoro # G716390072
product price:
$
106.99
/pk of 50, $2.14/ea
Free Shipping & Returns
Key Features
Width
14 in
Material
Wood
Height
6.5 in
Color
Raw Finish with Gunmetal Hook
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL71514RC50GM
- Zoro #
- G716390072
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Height
- 6.5 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Raw Finish with Gunmetal Hook
Description
- Low-Gloss Raw Finish SlimLine pant hanger
- Flat, slim, 1⁄4" thick
- Gunmetal swivel hook & clips
- Coordinates with SlimLine Shirt, Suit and Jacket Hangers
- 50-/carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.