Zoro Homepage

17in White Hi-Impact Plastic Medium Weight Shirt Hanger, 100PK

  • Mfr # 1507

  • Zoro # G616390127


product price: $42.65
/pk 100, $0.43/ea

Key Features

Height
9 in
Depth
0.35 in
Color
White
Width
17 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507
Zoro #
G616390127
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Depth
0.35 in
Width
17 in

Details

Color
White
Item
Hanger
Material
Plastic

Description

  • 17" white plastic hanger good for hanging top pieces like shirts, blouses, sweatshirts, jackets, and other light to middle heavy weight garments
  • Chrome 360 degree swivel hookDeep Notched Shoulders at the top of each arm for holding garment straps
  • Small Hooks for Securing Straps at the bottom
  • Economical, sturdy and space saving
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.