
22inW x 28inH Chrome Floor Standing Bulletin Sign Holder w/ Retangular Base
Mfr # BH28
Zoro # G616393661
product price: $64.15
/eaKey Features
Height
59.4 in
Width
22.4 in
Material
Metal
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH28
Zoro #
G616393661
UPC #
-
Country of Origin
China
Dimensions
Height
59.4 in
Width
22.4 in
Details
Item
Bulletin Sign Holder
Material
Metal
Color
Chrome
Description
- Make an impression with this floor standing bulletin sign holder in chrome
- Features a twin stem base, stands 60"H with a 22" x 28" rectangular display frame
- Holds graphics up to 1/4" thick
- Double sided for maximum use
- Signs are inserted easily at the top of the frame
- Usable signage area measures 20 3⁄4" x 26 3⁄4"
- Base of the floor stand measures 10" x 14"
- Light weight, easy enough to move around for different sales or promotions
- Qty. per carton: 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.