
30in Chrome Wire Ladies Body Shape Swimwear/Bikini Hanger, 12PK
Mfr # BFWC12
Zoro # G116390078
product price:Â $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
Height
33.75 in
Width
16.125 in
Material
Metal
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFWC12
Zoro #
G116390078
UPC #
-
Country of Origin
China
Dimensions
Height
33.75 in
Width
16.125 in
Details
Item
Wire Body Shape Hanger
Material
Metal
Color
Chrome
Description
- Ladies chrome metal body shape hanger
- Allows you to hang your swimsuits with style and confidence
- Constructed out of 4.5mm thick, smooth wire, this swimwear display
- Length measures 30" from crotch to neck
- Shoulders measure 15" across, the waist measures 11" and the hips measure 16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.