Zoro Homepage

4in Gunmetal Jean Hook, 12PK

  • Mfr # SHKSMRS12

  • Zoro # G316393787


product price: $13.65
/pk 12, $1.14/ea

Key Features

Hook Item
Jeans Hook
Width
2 in
Finish
Gunmetal
Overall Length
4 in
Hook Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHKSMRS12
Zoro #
G316393787
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Overall Length
4 in

Details

Hook Item
Jeans Hook
Finish
Gunmetal
Hook Material
Metal

Description

  • 4" S shaped multifunctional metal hook
  • Great for hanging all pieces like jeans, trousers, outerwear, crafts, tools, plants and much more!
  • Economical, sturdy and space saving
  • Pro Retail Tip: Use on face-outs, rails, and racks to display garments in a unique way!
  • Home or Retail: Closet, kitchen, office, laundry room, garage, workshop and crafting organization or retail racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.