
4in Zinc Jean Hook, 12PK
Mfr # SHKSM12
Zoro # G816393782
product price: $11.35
/pk 12, $0.95/eaKey Features
Width
2 in
Overall Length
4 in
Finish
Zinc
Hook Item
Jeans Hook
Hook Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHKSM12
Zoro #
G816393782
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Overall Length
4 in
Details
Finish
Zinc
Hook Item
Jeans Hook
Hook Material
Metal
Description
- 4" S shaped multifunctional metal hook
- Great for hanging all pieces like jeans, trousers, outerwear, crafts, tools, plants and much more!
- Economical, sturdy and space saving
- Pro Retail Tip: Use on face-outs, rails, and racks to display garments in a unique way!
- Home or Retail: Closet, kitchen, office, laundry room, garage, workshop and crafting organization or retail racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.