
54in Two-Piece Clothes Hanger Reaching Hook, Single
Mfr # RH1MP
Zoro # G716323032
product price: $17.65
/eaKey Features
Anchor Material
Metal
Length
54 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH1MP
Zoro #
G716323032
UPC #
-
Country of Origin
China
Dimensions
Length
54 in
Details
Anchor Material
Metal
Item
Clothes Hanger Reaching Hook
Color
Chrome
Description
- Long arm and hook in a chrome finish with a wooden handle
- Great for accessing and hanging merchandise beyond reach
- Disassembles into two pieces for easy storage and shipping
- Handle is 5" long the top part is 26" long, and the bottom part with handle is approx. 28"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.