
67in Chrome Spiral Custumer Accessories Rack w/ Ball Stops
Mfr # K29
Zoro # G716393684
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Height
67 in
Material
Metal
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K29
Zoro #
G716393684
UPC #
-
Country of Origin
China
Dimensions
Width
25 in
Height
67 in
Details
Material
Metal
Item
Display Rack
Finish
Chrome
Description
- Chrome spiral displayer
- Stands 67" high and a has weighted base measuring 18" in diameter
- 29 ball stops to display up to 29 individual pieces of clothing, purses, t shirts, light jackets, accessories and more!
- The spiral design offers a unique view from every angle
- Add a sign at the top with a 3/8" fitting receptor (stem) to boast sale prices and/or increase your store or merchandise branding (Sign Holders and Stems Sold Separate)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.