Zoro Homepage

7in Satin Chrome Jean Hook, 12PK

  • Mfr # SHKLGBC

  • Zoro # G216393788


product price: $23.49
/pk 12, $1.96/ea

Key Features

Width
5 in
Overall Length
7 in
Hook Item
Jeans Hook
Hook Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHKLGBC
Zoro #
G216393788
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Overall Length
7 in

Details

Hook Item
Jeans Hook
Finish
Satin Chrome
Hook Material
Metal

Description

  • 7" S shaped multifunctional hook
  • Great for hanging all pieces like jeans, trousers, outerwear, crafts, tools, plants and much more!
  • Economical, sturdy and space saving
  • Pro Retail Tip: Use on face-outs, rails, and racks to display garments in a unique way!
  • Home or Retail: Closet, kitchen, office, laundry room, garage, workshop and crafting organization or retail racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.