9in x 16in Black Slimline Velvet Shirt Hanger w/ Notches, 100PK
- Mfr # HSL17NB
- Zoro # G516390067
product price:Â
$
54.59
/pk of 100, $0.55/ea
Key Features
Width
17 in
Type
Notches
Material
Velvet, Plastic
Finish
Non slip flocking
Height
9.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSL17NB
- Zoro #
- G516390067
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Type
- Notches
- Material
- Velvet, Plastic
- Finish
- Non slip flocking
- Color
- Black
Dimensions
- Width
- 17 in
- Height
- 9.05 in
Description
- 9" x 16" velvet plastic hanger features non slip flocking to hold clothes in place to eliminate falling or sagging clothing
- Wide contoured shoulders keep clothes shape with notches help to keep straps in place
- Chrome 360 degree swivel hook
- Economical, sturdy and space saving
- Slim and sleek design allows you to maximize space in your closet
- Home or Retail: Closet organization, laundry room organization or retail racks
- Bulk Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.