Zoro Homepage

Alteration Clip, White, Plastic, 2 in L, 1.9 in W

  • Mfr # FITTING CLIPS

  • Zoro # G116393659


product price: $42.99
/pk 100, $0.43/ea

Key Features

Size
2 in
Color
White
Width
1.9 in
Material
Plastic
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITTING CLIPS
Zoro #
G116393659
UPC #
-
Country of Origin
China

Dimensions

Size
2 in
Width
1.9 in
Length
2 in

Details

Item
Alteration Clip
Color
White
Material
Plastic

Description

  • 2" white plastic fitting clips for bridal gown, evening wear and formal wear fittings
  • Great for dress makers, bridal shops, alterations and more!
  • Fitting clips go quickly where you want them to be and stay securely in place and are professional quality
  • Bulk pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.