Chrome Collapsible Rack w/ 1in Round Tubing and 4in Casters

  • Mfr # RCS-1

  • Zoro # G016393667


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Width
51 in
Depth
22 in
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS-1
Zoro #
G016393667
UPC #
-
Country of Origin
China

Dimensions

Width
51 in
Depth
22 in
Height
65 in

Details

Finish
Chrome
Material
Metal
Item
Rolling Clothes Rack

Description

  • Commercial grade rack heavy duty metal frame, welded solid base in a polished chrome finish
  • Adjustable: Height is adjustable at 55", 60" and 65", 22-1/2" wide, extendable hang rods add 12" each end Mobile: 4" heavy duty casters
  • Collapsible and Portable: Easy travel and storage
  • Deluxe: 1" round tubing, 400 pound load capacity, protective rubber bumpers and clips for hang rail storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.