Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Heavy Duty Economy Collapsible Rolling Clothes Rack w/ Single-Rail and 2 Locking Wheels

  • Mfr # RCS2

  • Zoro # G716393660


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Height
71 in
Width
51 in
Finish
Chrome
Material
Metal
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS2
Zoro #
G716393660
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Width
51 in
Depth
22 in

Details

Item
Rolling Clothes Rack
Finish
Chrome
Material
Metal

Description

  • Commerical Grade, heavy duty metal frames and casters
  • High capacity designed for retail industry for maximum durablity and garment capacity
  • Reusable and long lasting these racks collaps "flat" for storage, transporting and for sensible shipping costs
  • Heavy Duty Chrome (High Capacity) Foldable rolling rack
  • High capacity: 300 lbs
  • Professional casters 4 (2locking, 2 non-locking)
  • Adjustable hieght 65.5" – 70"
  • 48"L X 22.5W (Base)
  • 48" hangrail between uprights
  • 8" extensions with puck ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.