
Clothing Rack Size Dividers, Rectangular Black, White Print8 Sizes, 2 pc. each, 16PK
Mfr # QSDBWKIT3
Zoro # G916393774
product price: $18.65
/pk 16, $1.17/eaKey Features
Height
5 in
Width
2 in
Sign Material
Plastic
Sign Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSDBWKIT3
Zoro #
G916393774
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
2 in
Details
Item
Size Divider
Sign Material
Plastic
Sign Background Color
Black
Description
Clothing Rack Size Dividers for Home or Clothing Store; XXS-XXL Kit
- Value pack includes 5 each of: XXS, XS, S, M, L, XL, XXL, Blank
- Black clothing size dividers printed on both sides in white
- Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.