Zoro Homepage

Clothing Rack Size Dividers, Rectangular Black, White Print8 Sizes, 5 pc. each, 40PK

  • Mfr # QSDBWKIT4

  • Zoro # G016393742


product price: $23.95
/pk 40, $0.60/ea

Key Features

Sign Background Color
Black
Sign Material
Plastic
Width
2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDBWKIT4
Zoro #
G016393742
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Sign Background Color
Black
Item
Size Divider
Sign Material
Plastic

Description

Clothing Rack Size Dividers for Home or Clothing Store


  • Value pack includes 5 each of: XXS, XS, S, M, L, XL, XXL, Blank
  • Black clothing size dividers printed on both sides in white
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.