Zoro Homepage

Clothing Rack Size Dividers, Rectangular White, Black Print5 Sizes, 5 pc. each, 25PK

  • Mfr # QSDWBKIT2

  • Zoro # G416393731


product price: $14.99
/pk 25, $0.60/ea

Key Features

Sign Material
Plastic
Height
5 in
Width
2 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDWBKIT2
Zoro #
G416393731
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
2 in

Details

Sign Material
Plastic
Item
Size Divider
Sign Background Color
White

Description

Clothing Rack Size Dividers for Home or Clothing Store; XS-XL Kit


  • Value pack includes 5 each of: XS, S, M, L, XL
  • White clothing size dividers printed on both sides in black
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.