
Clothing Rack Size Dividers, Rectangular White, Black Print8 Sizes, 5 pc. each, 40PK
Mfr # QSDWBKIT4
Zoro # G116393758
product price: $23.95
/pk 40, $0.60/eaKey Features
Width
2 in
Height
5 in
Sign Material
Plastic
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSDWBKIT4
Zoro #
G116393758
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
5 in
Details
Item
Size Divider
Sign Material
Plastic
Sign Background Color
White
Description
Clothing Rack Size Dividers for Home or Clothing Store; XXS-XXL Kit
- Value pack includes 5 each of: XXS, XS, S, M, L, XL, XXL, Blank
- White clothing size dividers printed on both sides in black, one blank
- Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
- Kit of 40 dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.