
Clothing Rack Size Dividers, Round Black, White Print; XS-XL Kit 5 Sizes, 5 pcs. each, 25PK
Mfr # CBWKIT2
Zoro # G316393756
product price: $14.99
/pk 25, $0.60/eaKey Features
Sign Material
Plastic
Sign Background Color
Black
Width
3.5 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBWKIT2
Zoro #
G316393756
UPC #
-
Country of Origin
United States
Dimensions
Width
3.5 in
Height
3.5 in
Details
Item
Size Divider
Sign Material
Plastic
Sign Background Color
Black
Description
Clothing Rack Size Dividers for Home or Clothing Store
- Value pack includes 5 each of: XS, S, M, L, XL
- Black Divider with White Print- Printed on Both Sides
- Outer diameter measures 3-1/2" in width with a 1-3/8" center opening: Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
- Home or Retail: Closet organization, laundry room organization or retail racks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.