Clothing Size Dividers for Baby/Kids Closet; 3MOS - 4T Kit 10 Sizes, 5 pcs. each, 50PK
- Mfr # CBWKIT6
- Zoro # G716393752
product price:
$
29.89
/pk of 50, $0.60/ea
Key Features
Sign Material
Plastic
Sign Background Color
Black
Width
3.5 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBWKIT6
- Zoro #
- G716393752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.5 in
- Height
- 3.5 in
Details
- Item
- Size Divider
- Sign Material
- Plastic
- Sign Background Color
- Black
Description
Clothing Size Dividers for Baby/Kids Closet, Round Black, White Print
- Value pack includes 5 each of: 3Mos, 6Mos, 9Mos, 12Mos, 18MOs, 24Mos, 30Mos, 2T, 3T, 4T
- Black Divider with White Print- Printed on Both Sides
- Outer diameter measures 3-1/2" in width with a 1-3/8" center opening: Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
- Home or Retail: Closet organization, laundry room organization or retail racks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.