Clothing Rack Size Dividers, Round White, Black Print; XS-XL Kit 5 Sizes, 5 pcs. each, 25PK

  • Mfr # CWBKIT2

  • Zoro # G016393759


product price:  $14.99
/pk 25, $0.60/ea

Key Features

Sign Material
Plastic
Height
3.5 in
Sign Background Color
White
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWBKIT2
Zoro #
G016393759
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
3.5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
White

Description

Clothing Rack Size Dividers for Home or Clothing Store


  • White with black print
  • Round plastic size dividers, outer diameter measures 3-1/2" in width with a 1-3/8" center opening
  • Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
  • Kit of 25 dividers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.