Clothing Size Dividers for Clothing Racks, Rectangular - White/Blank Kit of 20, 20PK

  • Mfr # QSDWBLANK20

  • Zoro # G216393757


product price:  $6.69
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.38

Key Features

Sign Material
Plastic
Height
5 in
Sign Background Color
White
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDWBLANK20
Zoro #
G216393757
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
2 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
White

Description

  • Value pack includes 20 white rectangular blank clothing size dividers
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.