
Clothing Size Dividers, Rectangular Black, White Print; 3MOS - 4T Kit 10 Sizes, 5 pcs. each, 50PK
Mfr # QSDBWKIT6
Zoro # G716393745
product price: $29.89
/pk 50, $0.60/eaKey Features
Height
5 in
Width
2 in
Sign Material
Plastic
Sign Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSDBWKIT6
Zoro #
G716393745
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
2 in
Details
Sign Material
Plastic
Sign Background Color
Black
Item
Size Divider
Description
Clothing Size Dividers for Baby/Kids Closet
- Value pack includes 5 each of: 3Mo, 6Mo, 9Mo, 12Mo, 18Mo, 24Mo, 30Mo, 2T, 3T, 4T
- Black clothing size dividers printed on both sides in white
- Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.