Clothing Size Dividers, Rectangular White, Black Print; 3MOS - 4T Kit 10 Sizes, 5 pcs. each, 50PK

  • Mfr # QSDWBKIT6

  • Zoro # G916393736


product price: $29.89
/pk 50, $0.60/ea

Key Features

Width
2 in
Sign Material
Plastic
Sign Background Color
White
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDWBKIT6
Zoro #
G916393736
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Sign Material
Plastic
Item
Size Divider
Sign Background Color
White

Description

Clothing Size Dividers for Baby/Kids Closet


  • Value pack includes 5 each of: 3Mo, 6Mo, 9Mo, 12Mo, 18Mo, 24Mo, 30Mo, 2T, 3T, 4T
  • White clothing size dividers printed on both sides in black
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hang rails
  • Kit of 50 dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.