
Clothing Size Dividers, Round Black, White Print; 3MOS - 4T Kit 10 Sizes, 1 pc. each, 10PK
Mfr # CBWKIT5
Zoro # G716393769
product price: $7.25
/pk 10, $0.73/eaKey Features
Sign Material
Plastic
Width
3.5 in
Height
3.5 in
Sign Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBWKIT5
Zoro #
G716393769
UPC #
-
Country of Origin
United States
Dimensions
Width
3.5 in
Height
3.5 in
Details
Sign Material
Plastic
Item
Size Divider
Sign Background Color
Black
Description
Clothing Size Dividers for Baby/Kids Closet
- Value pack includes 1 each of: 3Mos, 6Mos, 9Mos, 12Mos, 18MOs, 24Mos, 30Mos, 2T, 3T, 4T
- Black Divider with White Print- Printed on Both Sides
- Outer diameter measures 3-1/2" in width with a 1-3/8" center opening: Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
- Home or Retail: Closet organization, laundry room organization or retail racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.