
Clothing Size Dividers, Round White, Black Print; 3MOS - 4T Kit 10 Sizes, 1 pc. each, 10PK
Mfr # CWBKIT5
Zoro # G716393738
product price: $7.25
/pk 10, $0.73/eaKey Features
Width
3.5 in
Sign Background Color
White
Height
3.5 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWBKIT5
Zoro #
G716393738
UPC #
-
Country of Origin
United States
Dimensions
Width
3.5 in
Height
3.5 in
Details
Sign Background Color
White
Item
Size Divider
Sign Material
Plastic
Description
Clothing Size Dividers for Baby/Kids Closet
- White with black print
- Round plastic size dividers, outer diameter measures 3-1/2" in width with a 1-3/8" center opening
- Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
- Kit of 10 dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.