
Colorful Rectangular Clothing Size Dividers, 5 Mixed Colors, Black Print5 Sizes, 5 pc. each, 25PK
Mfr # QSDCKIT2
Zoro # G416393755
product price: $19.15
/pk 25, $0.77/eaKey Features
Sign Material
Plastic
Width
2 in
Height
5 in
Sign Background Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSDCKIT2
Zoro #
G416393755
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
5 in
Details
Sign Material
Plastic
Item
Size Divider
Sign Background Color
Multi
Description
Colorful Rectangular Clothing Size Dividers for Home Closets or Clothing Stores; XS-XL Kit
- Value pack includes 5 each of: XS (orange), S (red), M (yellow), L (green), XL (aqua)
- Colored clothing size dividers printed on both sides in black
- Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.