
Colorful Rectangular Clothing Size Dividers, 5 Mixed Colors - Blank Kit of 25, 25PK
Mfr # QSDCKIT6
Zoro # G216393733
product price: $14.29
/pk 25, $0.57/eaKey Features
Height
5 in
Width
2 in
Sign Material
Plastic
Sign Background Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSDCKIT6
Zoro #
G216393733
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
2 in
Details
Sign Material
Plastic
Sign Background Color
Multi
Item
Size Divider
Description
Colorful Rectangular Clothing Size Dividers for Home Closets or Clothing Stores
- Value pack includes 5 each of mixed colors: orange, red, yellow, green, aqua
- Blank rectangular clothing size dividers
- Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.