Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorful Rectangular Clothing Size Dividers, 8 Mixed Colors, Black Print8 Sizes, 5 pc. each, 40PK

  • Mfr # QSDCKIT4

  • Zoro # G816393768


product price: $28.59
/pk 40, $0.71/ea

Key Features

Sign Material
Plastic
Sign Background Color
Multi
Width
2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDCKIT4
Zoro #
G816393768
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
Multi

Description

Colorful Rectangular Clothing Size Dividers for Home Closets or Clothing Stores; XXS-XXL Kit


  • Value pack includes 5 each of: XXS (pink), XS (orange), S (red), M (yellow), L (green), XL (aqua), XXL (blue), XXXL (grey)
  • Colored clothing size dividers printed on both sides in black
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.