Colorful Rectangular Clothing Size Dividers, 8 Mixed Colors - Blank Kit of 40, 40PK

  • Mfr # QSDCKIT8

  • Zoro # G616393760


product price: $23.95
/pk 40, $0.60/ea

Key Features

Sign Background Color
Multi
Height
5 in
Sign Material
Plastic
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSDCKIT8
Zoro #
G616393760
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
2 in

Details

Sign Background Color
Multi
Sign Material
Plastic
Item
Size Divider

Description

Colorful Rectangular Clothing Size Dividers for Home Closets or Clothing Stores


  • Value pack includes 5 each of mixed colors: pink, orange, red, yellow, green, aqua, blue, grey
  • Blank rectangular clothing size dividers
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.