Colorful Round Clothing Size Dividers, 5 Mixed Colors - Blank Kit of 10, 10PK

  • Mfr # CCKIT5

  • Zoro # G016393766


product price:  $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90

Key Features

Sign Material
Plastic
Sign Background Color
Multi
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCKIT5
Zoro #
G016393766
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
Multi

Description

Colorful Round Clothing Size Dividers for Home Closets or Clothing Store


  • Value pack includes 2 each of mixed colors: orange, red, yellow, green, aqua
  • Round colored blank clothing size dividers
  • Measures 3 1⁄2" W with a 1-3/8" center opening. Fits a 1 1⁄4" round hangrail and/or 1" square hangrail
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.