
Colorful Round Clothing Size Dividers, 8 Mixed Colors, Black Print8 Sizes, 2 pcs. each, 16PK
Mfr # CCKIT3
Zoro # G016393728
product price: $13.19
/pk 16, $0.82/eaKey Features
Height
3.5 in
Width
3.5 in
Sign Material
Plastic
Sign Background Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCKIT3
Zoro #
G016393728
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
3.5 in
Details
Sign Material
Plastic
Item
Size Divider
Sign Background Color
Multi
Description
Colorful Round Clothing Size Dividers for Home Closets or Clothing Stores; XXS-XXXL Kit
- Value pack includes 2 each of: XXS (pink), XS (orange), S (red), M (yellow), L (green), XL (aqua), XXL (blue), XXXL (grey)
- Round colored clothing size dividers printed on both sides in black
- Measures 3 1⁄2" W with a 1-3/8" center opening. Fits a 1 1⁄4" round hangrail and/or 1" square hangrail
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.