Colorful Round Clothing Size Dividers, 8 Mixed Colors, Black Print8 Sizes, 5 pcs. each, 40PK

  • Mfr # CCKIT4

  • Zoro # G916393750


product price:  $28.59
/pk 40, $0.71/ea

Key Features

Sign Material
Plastic
Height
3.5 in
Width
3.5 in
Sign Background Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCKIT4
Zoro #
G916393750
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
3.5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
Multi

Description

Colorful Round Clothing Size Dividers for Home Closets or Clothing Stores; XXS-XXXL Kit


  • Value pack includes 5 each of: XXS (pink), XS (orange), S (red), M (yellow), L (green), XL (aqua), XXL (blue), XXXL (grey)
  • Round colored clothing size dividers printed on both sides in black
  • Measures 3 1⁄2" W with a 1-3/8" center opening. Fits a 1 1⁄4" round hangrail and/or 1" square hangrail
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.