Shop NAHANCO
See all product information
Create Account
Colorful Round Clothing Size Dividers, 8 Mixed Colors - Blank Kit of 40, 40PK
- Mfr # CCKIT8
- Zoro # G216393764
product price:
$
21.55
/pk of 40, $0.54/ea
Key Features
Sign Material
Plastic
Sign Background Color
Multi
Width
3.5 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCKIT8
- Zoro #
- G216393764
- UPC #
- -
- Country of Origin
- United States
- Item
- Size Divider
- Sign Material
- Plastic
- Sign Background Color
- Multi
Dimensions
- Width
- 3.5 in
- Height
- 3.5 in
Description
Colorful Round Clothing Size Dividers for Home Closets or Clothing Stores
- Value pack includes 5 each of mixed colors: pink, orange, red, yellow, green, aqua, blue, grey
- Round colored blank clothing size dividers
- Measures 3 1⁄2" W with a 1-3/8" center opening. Fits a 1 1⁄4" round hangrail and/or 1" square hangrail
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.