
Poly Bags, 36"H x 21"W x 3"D, White, 500 PK
Mfr # W336
Zoro # G516393679
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Depth
3 in
Size
36"H x 21"W x 3"D
Color
White
Height
36 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W336
Zoro #
G516393679
UPC #
-
Country of Origin
United States
Dimensions
Depth
3 in
Size
36"H x 21"W x 3"D
Height
36 in
Width
21 in
Details
Color
White
Material
Plastic
Item
Poly Bags
Description
- 1 Mil. thick, white poly garment bags
- 36"H x 21"W x 3"D
- Top edge perforated for easy separation, pre-slit hanger hole
- Protects garments from dust, damage
- Sturdy core allows roll to be hung on dispenser
- 500/roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.