Zoro Homepage

Poly Bags, 40"H x 21"W x 4"D, Clear, 562 PK

  • Mfr # NTP340

  • Zoro # G416393670


product price: $77.59
/pk 562, $0.14/ea
Free Shipping & Returns

Key Features

Depth
4 in
Material
Plastic
Size
40"H x 21"W x 4"D
Width
21 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTP340
Zoro #
G416393670
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Size
40"H x 21"W x 4"D
Width
21 in
Height
40 in

Details

Item
Poly Bags
Material
Plastic
Color
Clear

Description

  • 1/2 mil. thick, clear poly garment bags
  • 40"H x 21"W x 7"D
  • Top edge perforated for easy separation, pre-slit hanger hole
  • Protects garments from dust, damage
  • Sturdy core allows roll to be hung on dispenser
  • 562/roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.