Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Bags, 54"H x 21"W x 3"D, White, 333 PK

  • Mfr # W354

  • Zoro # G916393675


product price: $117.99
/pk 333, $0.35/ea
Free Shipping & Returns

Key Features

Depth
3 in
Material
Plastic
Color
White
Height
54 in
Size
54"H x 21"W x 3"D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W354
Zoro #
G916393675
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Height
54 in
Size
54"H x 21"W x 3"D
Width
21 in

Details

Material
Plastic
Color
White
Item
Poly Bags

Description

  • 1 Mil. thick, white poly garment bags
  • 54"H x 21"W x 3"D
  • Top edge perforated for easy separation, pre-slit hanger hole
  • Protects garments from dust, damage
  • Sturdy core allows roll to be hung on dispenser
  • 333/roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.