
Poly Bags, 54"H x 21"W x 4"D, Clear, 466 PK
Mfr # NTP354
Zoro # G116393680
product price: $78.69
/pk 466, $0.17/ea
Free Shipping & Returns
Key Features
Depth
4 in
Height
54 in
Color
Clear
Size
54"H x 21"W x 4"D
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTP354
Zoro #
G116393680
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 in
Height
54 in
Size
54"H x 21"W x 4"D
Width
21 in
Details
Color
Clear
Item
Poly Bags
Material
Plastic
Description
- 1/2 mil. thick, clear poly garment bags
- 54"H x 21"W x 4"D
- Top edge perforated for easy separation, pre-slit hanger hole
- Protects garments from dust, damage
- Sturdy core allows roll to be hung on dispenser
- 466/roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.