Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Bags, 72"H x 21"W x 3"D, Black, 249 PK

  • Mfr # B372

  • Zoro # G816393676


product price: $118.99
/pk 249, $0.48/ea
Free Shipping & Returns

Key Features

Material
Plastic
Size
72"H x 21"W x 3"D
Height
72 in
Color
Black
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B372
Zoro #
G816393676
UPC #
-
Country of Origin
United States

Dimensions

Size
72"H x 21"W x 3"D
Height
72 in
Depth
3 in
Width
21 in

Details

Item
Poly Bags
Material
Plastic
Color
Black

Description

  • 72"H x 21"W x 3" D and tears off easily at the perforations
  • 1 Mil. thick, black poly garment bags
  • Top edge perforated for easy separation, pre-slit hanger hole
  • Protects garments from dust, damage
  • Sturdy core allows roll to be hung on dispenser
  • 249/roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.