
Poly Bags, 72"H x 21"W x 3"D, Clear, 500 PK
Mfr # X372
Zoro # G216393672
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Width
21 in
Depth
3 in
Height
72 in
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X372
Zoro #
G216393672
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
3 in
Height
72 in
Size
72"H x 21"W x 3"D
Details
Color
Clear
Material
Plastic
Item
Poly Bags
Description
- 1/2 Mil. thick, clear poly garment bags, dry cleaner bags
- 72"H x 21"W x 3"D
- Top edge perforated for easy separation, pre-slit hanger hole
- Protects garments from dust, damage
- Sturdy core allows roll to be hung on dispenser
- 500/roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.