Zoro Homepage

Rectangular Clothing Rack Size Dividers - Variety Pack XS-XL - 5 Sizes, 2pcs. each, 10PK

  • Mfr # QSDWBKIT1

  • Zoro # G016393773


product price: $7.69
/pk 10, $0.77/ea

Key Features

Width
2 in
Sign Background Color
White
Sign Material
Plastic
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDWBKIT1
Zoro #
G016393773
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Item
Size Divider
Sign Background Color
White
Sign Material
Plastic

Description

  • Assortment includes 2 each of: XS, S, M, L, XL
  • White clothing size dividers printed on both sides in black
  • Measures: 2"W x 5"H with a 1-3/8" center opening
  • All of the most common sizes for everyday use!
  • Retail Stores, Thrift, Tag Sales, Backroom returns
  • Fits round, rectangular or square hangrails
  • Kit of 10 dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.