Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Clothing Size Dividers - Infant Toddler Variety Pack10 Sizes, 1 pc Each, 10PK

  • Mfr # QSDBWKIT5

  • Zoro # G416393724


product price: $7.25
/pk 10, $0.73/ea

Key Features

Sign Material
Plastic
Sign Background Color
Black
Width
2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDBWKIT5
Zoro #
G416393724
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Sign Material
Plastic
Sign Background Color
Black
Item
Size Divider

Description

Black with White - 10 Piece Kit


  • Assortment includes 1 each of: 3MO, 6MO, 9MO, 12MO, 18MO, 24MO, 30MO, 2T, 3T and 4T
  • Black clothing size dividers printed on both sides in White
  • Measures: 2"W x 5"H with a 1-3/8" center opening
  • Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
  • Kit of 10 dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.