Red, Round Clothing Rack Size Dividers with White Print - CLEARANCE, 25/CTN, 25PK

  • Mfr # CRWCLEARANCE25

  • Zoro # G816393775


product price:  $14.99
/pk 25, $0.60/ea

Key Features

Sign Material
Plastic
Height
3.5 in
Sign Background Color
Red
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRWCLEARANCE25
Zoro #
G816393775
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
3.5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
Red

Description

  • Value pack includes 25 dividers imprinted with Clearance
  • Red Divider with White Print- Printed on Both Sides
  • Outer diameter measures 3-1/2" in width with a 1-3/8" center opening: Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
  • Home or Retail: Closet organization, laundry room organization or retail racks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.