Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roll Polly Bag Garment Bag Dispenser

  • Mfr # K31

  • Zoro # G316393800


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
74 in
Material
Metal
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K31
Zoro #
G316393800
UPC #
-
Country of Origin
China

Dimensions

Height
74 in
Width
18 in

Details

Color
Chrome
Material
Metal
Item
Display Rack

Description

  • 74" metal single roll garment bag dispenser - Chrome finish
  • Bag jack adjusts from 39" to 68"
  • 1" square tubing base
  • Ball bearing mounted platform for smooth dispensing (turning)
  • Requires 13" x 18" of floor space for the dispenser itself
  • Great for retail stores, dry cleaners, alteration shops, dress makers and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.