Zoro Homepage

Stockroom Rolling Z Clothes Rack with Black Base, Chrome

  • Mfr # Z101

  • Zoro # G516393662


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
4" industrial rubber casters
Color
Black
Finish
Chrome
Height
73 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z101
Zoro #
G516393662
UPC #
-
Country of Origin
China

Dimensions

Height
73 in
Width
21 in
Overall Length
60 in

Details

Includes
4" industrial rubber casters
Color
Black
Finish
Chrome
Item
Rolling Clothes Rack
Material
Metal

Description

  • Chrome finish stockroom rolling "Z" clothes rack
  • 73" overall height, 60"L x 69"H x 21W"
  • Ideal for use in showrooms and warehouses
  • Will nest together for easy storage when not in use
  • Heavy duty Z base is one piece construction
  • The hangrail is made of 1-1/4" round tubing
  • Includes 4" industrial rubber casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.