Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tagging Gun Fasteners, Plastic, Natural, 5000 PK

  • Mfr # F1

  • Zoro # G516393808


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Plastic
Color
Natural
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1
Zoro #
G516393808
UPC #
-
Country of Origin
China

Dimensions

Length
1 in

Details

Item
Tagging Gun Fasteners
Material
Plastic
Color
Natural

Description

  • 1" economy standard fasteners/barbs
  • Natural finish
  • To be used with standard tagging gun style J11S .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.